For detailed information, other images and documents, please select individual articles from the following table.
High-gloss polish P3
High gloss, quick-sealing soft polish to be applied manually or with a rotary polisher. Its formula eliminates holograms, swirls and micro-scratches, achieving full, intense colours for a perfect finish.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Water-based formula that doesn't dry out like other compounds.
- Removes the marks from 2,500 grit sandpaper or finer.
- Recommended for removing fingerprints after polishing.
- Remove adhered dust, holograms and rough cloth marks.
- Free from solvents and silicone.
- Generates almost no dust during polishing.
- The pads stay cleaner for longer.
- Ideal for working with an orange soft sponge pad.
Technical data
- Contents: 1 kg
- Cut level: 4 out of 10
- Gloss level: 10 out of 10
- Pad required: Soft orange pad 0585 170 003
- Speed (minimum-maximum): 600-800-2,000 rpm
- Do not apply if the surface is hot or exposed to the sun.
- A protective layer is created after 24 hours, so the surface must not be cleaned with an abrasive cloth.
Ideal for all clear coats and paint finishes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!