Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
High-performance pin driver DIVA 1 Premium

For detailed information, other images and documents, please select individual articles from the following table.

High-performance pin driver DIVA 1 Premium

With fully automatic power control.
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
  • Very low recoil

  • 12 fastenings possible without reloading

  • Nails are always set flush

  • All nail lengths can be used

  • Easy to handle

  • Economical use

  • Ergonomic and convenient

  • Firing safety and protection against shooting into open

  • Thrust plunger principle

  • Device complies with DIN EN 15895
NoticeOnly the following genuine Würth spare parts may be replaced by the user in accordance with the DIVA 1 operating instructions.
Type-tested and approved.