Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
High-temperature joint grease

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature joint grease

Lithium complex-soap, mineral-oil-based lubricating grease with additives to improve corrosion, oxidation and wear protection
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
Resistant to oxidation - protects against corrosion



Good wear protection



Good load-bearing capacity



Emergency running features


  • Suitable for low sliding velocities

  • Suitable for oscillating applications


Acid-, resin-, silicone- and AOX-free

Notice

Thoroughly clean dirty lubrication points.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.