Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Extra flat hydro-pneumatic trolley jack 50-25-10T
Extra flat hydro-pneumatic trolley jack 50-25-10T - 1
Extra flat hydro-pneumatic trolley jack 50-25-10T - 2

For detailed information, other images and documents, please select individual articles from the following table.

Extra flat hydro-pneumatic trolley jack 50-25-10T

Top-of-the-range hydro-pneumatic trolley jack
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
  • Top of the range hydro-pneumatic floor jack: perfect for daily professional use

  • Extra flat 150 mm high chassis: particularly suited for lifting low-clearance vehicles

  • Double safety system for lowering the jack: extra safety for the user, prevents accidental lowering of the load

  • Equipped with safety valve: if the vehicle is too heavy, the jack will not lift it. This is an extra safety feature for the user

  • Sturdy treated steel frame: ensures great stability even at maximum raised height

  • Piston and air pump have highly resistant chrome plating: excellent moisture resistance for the mechanism, reliability under all conditions

  • Corrosion-resistant paint ensures longer life

  • Includes 2 extensions (50 and 100 mm): to adapt the lifting height to the jacking points of the vehicle
Notice

Note: any unjustified return will be rebilled to the region (costs of transportation, repairs and reconditioning) for restocking as new