Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon nut, high profile with clamping piece (all-metal nut) fine thread

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (all-metal nut) fine thread

ISO 10513, steel 10, galvanised, blue passivated (A2K)
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
ISO 10513 replaces DIN 980 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | ISO 10513 applies to the strength classes 8, 10, 12.