Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain - 1
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
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
Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.