Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon bolt with shank ISO 4014, steel 8.8, zinc-plated, yellow chromated (A3C)
Hexagon bolt with shank ISO 4014, steel 8.8, zinc-plated, yellow chromated (A3C) - 1
Hexagon bolt with shank ISO 4014, steel 8.8, zinc-plated, yellow chromated (A3C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4014, steel 8.8, zinc-plated, yellow chromated (A3C)

See product details

Available in 3 versions
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
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.