Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagonal bolt with thread up to head for pressure container construction DIN EN ISO 4017, A2 stainless steel
Hexagonal bolt with thread up to head for pressure container construction DIN EN ISO 4017, A2 stainless steel - 1
Hexagonal bolt with thread up to head for pressure container construction DIN EN ISO 4017, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head for pressure container construction DIN EN ISO 4017, A2 stainless steel
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
  • Hexagon head bolts with full thread for pressure vessel construction according to AD regulations

  • The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels"
Notice

TÜV-recognised make. Fulfils the conditions of the AD 2000 Code of Practice W 7/2 (formerly W 2) with regard to waiving of acceptance test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.



ISO 4017 replaces DIN 933 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.