Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762
Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762 - 1
Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762

Zinc-plated steel 8.8, blue passivated (A2K)
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
Assortment of 960 pieces


  • 100 hexagon socket screws M4 x 16 / M4 x 20 / M4 x 25 / M4 x 30 mm

  • 100 hexagon socket screws M5 x 16 mm

  • 80 hexagon socket screws M5 x 20 mm

  • 50 hexagon socket screws M5 x 25 / M5 x 30 mm

  • 50 hexagon socket screws M6 x 16 / M6 x 20 mm

  • 40 hexagon socket screws M6 x 25 / M6 x 30 mm

  • 30 hexagon socket screws M8 x 16 / M8 x 20 mm

  • 20 hexagon socket screws M8 x 25 / M8 x 30 mm