Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2 - 1
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2

Steel, strength class 10.9, zinc-plated, blue passivated (A2K)
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
Screws with flattened half round head with hexagon socket


  • M4 x 8-20 mm

  • M5 x 10-25 mm

  • M6 x 10-25 mm

  • M8 x 16-30 mm