Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fully threaded hexagonal bolt and fine thread ISO 8676, 8.8 steel with silver zinc-flake coating (ZFSHL)
Fully threaded hexagonal bolt and fine thread ISO 8676, 8.8 steel with silver zinc-flake coating (ZFSHL) - 1
Fully threaded hexagonal bolt and fine thread ISO 8676, 8.8 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fully threaded hexagonal bolt and fine thread ISO 8676, 8.8 steel with silver zinc-flake coating (ZFSHL)

See product details

Available in 2 versions
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
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8676 replaces DIN 961 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.