Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752
Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752 - 1
Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pins (sleeves) assortment 1100 pieces in system case 4.4.1. ISO 8752

Spring steel, plain
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
Diameter 2 mm to 6 mm included in the assortment