Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Infrared thermal imaging camera W-IRC 3.2 inch LCD
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 1
 -  - 2
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 3
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 4
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 5
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 6
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 7
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 8
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 9
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 10
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 11
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 12
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 13
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 14
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 15
Infrared thermal imaging camera W-IRC 3.2 inch LCD - 16

For detailed information, other images and documents, please select individual articles from the following table.

Infrared thermal imaging camera W-IRC 3.2 inch LCD

Compact device with large colour display (2 megapixel image resolution) for viewing thermal bridges, preventing failures or detecting anomalies, evaluating energy performance, performing fast and accurate diagnostics
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
Powerful thermal sensor (NETD < 40 mK) which offers the advantages of excellent image quality, clear focussing that is minimally affected by vibrations, and rapid object identification with sharper contours
High frequency (25 Hz) for a smooth, non-jerky image
Choice of multiple image display modes (thermal, optical, fusion, image in image) depending on the targeted area or the desired degree of accuracy
Display of various measurement points: min./max./centre/specific selection
Transfer of photos to digital media (PC, tablet, smartphone) via USB cable or Wi-Fi connection
Creation of a diagnostic or inspection report via the Würth IRC application
Long battery life (6 h of continuous operation) and quick charging time (max. 3 h)
IP 54 protection rating for excellent resistance to dust particles and splashes of water
Audible and visual alarm for indicating when the preselected temperature limit has been exceeded
LED light for dark areas
Pistol-grip handle with ergonomic coating for a comfortable grip
Equipped with a 1/4 inch female thread that is compatible with a tripod (photo type) for performing stabilised measurements
Supplied with a protective case, a wrist strap, a 230 V/USB plug and a USB-C cable