Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Jigsaw blade, metal, one star For curve cuts

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, metal, one star For curve cuts

Suitable for curved cuts in metal
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
  • Very fine, progressive tooth pitch from 1.1 to 1.5 mm for cutting thin metal sheets with a material thickness of 1 to 3 mm, for example

  • For use with jigsaws compatible with T shank blades
Notice
  • Further technical information can be found on the product packaging.

  • For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your jigsaw blades.