Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Jigsaw blade metal a star For thin sheets

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade metal a star For thin sheets

Optimised tooth pitch for clean cutting of e.g. thin sheet metals.

See product details

Available in 2 versions
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
  • Ideal for straight cutting

  • Very fine, progressive tooth pitch from 1.1 to 1.5 mm for cutting thin metal sheets with a material thickness of 1 to 3 mm, for example

  • For use with jigsaws compatible with T shank blades
Notice
  • Further technical information can be found on the product packaging.

  • For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your jigsaw blades.