Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Jump starter, 12/24 V

For detailed information, other images and documents, please select individual articles from the following table.

Jump starter, 12/24 V

Professional jump starter for mobile slave starting of vehicles with 12V and 24V electrical system.
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
Powerful and user-friendly


Includes two high-quality, powerful starter batteries


Fully insulated, angled solid clamps with long, highly flexible cables


Display for checking the charge status of the internal battery and vehicle battery



Added safety


Easily replaceable short circuit/overload protection


Acoustic reverse polarity warning


Protection against power surges


Controlled removal of potential battery gases using hose system and ventilation



Scope of delivery


1x charger


1x connector cable from device to cigarette lighter


1x user manual

Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.