Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Klebfix GEL superglue
Klebfix GEL superglue - 1
Klebfix GEL superglue - 2

For detailed information, other images and documents, please select individual articles from the following table.

Klebfix GEL superglue

Run-proof superglue in gel form enables precise application, even on overhead or vertical surfaces
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
Long-lasting application


Gel-like nature largely prevents material from running



Fast-setting


The adhesive hardens extremely quickly



For universal use


Adheres both smooth and absorbent surfaces



Clean application


Quick and easy cap opening makes working easier



Solvent and silicone-free

Notice
  • It is advisable to wear protective gloves and safety goggles.

  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.

  • thanks to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to ensure that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented / reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.
Application area
KlebfixKlebfix
Plasto
Klebfix
Flex
Klebfix
4-in-1
Klebfix
4-in-1
Brush
application
Klebfix
GAN
Klebfix
2C
089309
0893090
08930900
0893090030
08930910893092089342308930940893403
08934031
0893093090
GRP⚫1
EPDM
Rubber
Rigid foams⚫1⚫1⚫1⚫1
Neoprene
PE⚫1⚫1⚫1⚫1⚫1
PMMAl
Polyamide
Polycarbonate = PC
Polystyrene⚫1⚫1
PP⚫1⚫1
PTFE⚫1
PU
PVC
Silicone⚫1
Styrofoam⚫1⚫1
Painted surfacesPainted surfaces
Wood and wood materialsWood (MDF, chipboard)
Laminated panels
(Resopal, Ultrapas)
Decorative panels
Cork
Stone and construction materialsConcrete
Bituminous surfaces
Aerated concrete, gypsum, gypsum plasterboard
Synthetic stone (Corian, Varicor)
HPL
Natural stone (marble, granite)⚫1
Stone
Cemented fibreboards
OtherEnamel⚫1
Glass
Fibre glass
Mirror⚫1
Porcelain, ceramic, tiles
Paper
Cardboard
Mesh
Leather
MetalAluminium ⚫2⚫2⚫2⚫2⚫2
Lead
Stainless steel
Copper
Brass
Steel/iron
Zinc
PlasticsABS
Tensile strength values in compliance with ASTM D412
Shear strength values compliant with DIN 83283
Tensile shear strength values in compliance with ISO 4587
MaterialTypical bonding times Typical tensile and shear strength values
Steel<10 minutes15 - 25 N / mm²
Aluminium<5 minutes7 - 10 N / mm²
Nitrile rubber<1 minutes5 - 10 N / mm²
Polycarbonate<5 minutes5 - 10 N / mm²
ABS<5 minutes6 - 10 N / mm²
MaterialTypical bonding times Typical tensile strength values
EPDM <1 minute2 - 6 N / mm²
Neoprene< 1 minute5 - 15 N / mm²
Nitrile rubber<1 minute5 - 15 N / mm²
MaterialTypical bonding times Typical shear strength values
Steel (sandblasted)<10 minutes>15 N / mm²
Aluminium<5 minutes>10 N / mm²
Nitrile rubber<1 minutes>10 N / mm²
Polycarbonate<5 minutes<6 N / mm²

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!