For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- LED panel with highly efficient SMD LEDs (> 130 lm/W)
- Opalescent cover produces a wide-beam, glare-reduced light
- No need to change the lamp
- Low power consumption
- No warm-up and pre-heating time
- 6-way adjustable beam angle
- 2 grounding contact sockets from Mennekes
- High-quality polyurethane BQ-F cable in red signal colour
- Impact- and break-resistant housing
- Made in Germany
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
Approved for demanding conditions.
Lamp tested for use with limited surface temperature in accordance with DIN EN 60598-2-24.
For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!