Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cordless power tools bag set 18 V M-CUBE ABS/ABH/AWS COMPACT M-CUBE
Cordless power tools bag set 18 V M-CUBE  ABS/ABH/AWS COMPACT M-CUBE - 1
Cordless power tools bag set 18 V M-CUBE  ABS/ABH/AWS COMPACT M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless power tools bag set 18 V M-CUBE ABS/ABH/AWS COMPACT M-CUBE

Consisting of three power tools including a bag
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
All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.


ABS 18 COMPACT


Maximum service life and low wear due to 13 mm Röhm metal chuck with soldered carbide clamping jaws.



ABH 18 COMPACT


Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.



AWS 18 COMPACT


Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.