For detailed information, other images and documents, please select individual articles from the following table.
MIG / STICK / LIF-TIG welding inverter MIG 180-5
New digitally controlled technology I GBT inverter for MIG welding of thin steel or stainless steel sheets up to 1.5 mm. Small 5kg spool of D200 MIG/MAG wire.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
3 in 1
Three different welding modes – MIG, STICK and LIFT/TIG
NO GAS function
GAS-FREE function allows outdoor work with welding wire without gas
Euro plug
Euro plug with Abicor Binzel MB 15AK burner as standard accessory
Heat insulation
Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C
IGBT technology
IGBT technology enables continuous welding even with unstable voltage (generator power supply)
Mains fuse
The machine requires a 20A mains fuse.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!