For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG torch MB 15 AK
Air-cooled, with Bikox hose package and KZ-2 central connector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ideal for all apparatus, vehicle, machine and steel construction
Optimal handling thanks to ergonomically designed handle system
Original Bikox hose package is highly flexible, compact, robust and has a long service life
The hose packs have a central connection system, also called "Euro connection"
Loads:
180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time
Scope of delivery:
One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring
The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!