Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MIG/MAG hose package, MB 25 EVO

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG hose package, MB 25 EVO

Air-cooled, with Bikox hose package and KZ-2 central contact

See product details

Available in 2 versions
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
Ideal for all devices, vehicles, machinery and steel structures



Optimum handling thanks to the ergonomically-designed handle system



Original Bikox hose package is very flexible, compact, sturdy and has a long lifetime



The hose packages have a central connection system, also known as an “Euro connection”



Loads:


230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60 % connection time



Scope of delivery:


One each of press button, torch holder, nozzle block, contact nozzle dia. 0.8 mm, contact nozzle for aluminium wire 1.2 mm, conical gas nozzle, cylindrical gas nozzle, point gas nozzle, grip spring