Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MIG WELDING INVERTER MIG/MAG 250

For detailed information, other images and documents, please select individual articles from the following table.

MIG WELDING INVERTER MIG/MAG 250

Digitally controled new technology IGBT inverter for MIG welding. Stepless induction adjustment. Big 15kg weight MIG/MAG wire spool.
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
2 in 1


Two different welding modes - MIG and STICK (electrode)



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 24KD torch as a standard accessory



Heat insulation


Heat insulation class „H“ – electric components can work at temperatures up to 180°C



IGBT technology


IGBT tehnology provides continual welding under unstable voltage (powered by generators)



Stepless industion adjustment


  • Standard MIG machines do not have induction adjustment option. Some new welding machines have an option to adjust induction in three different steps.

  • Wurth MIG/MAG 250 machine has potentiometer for stepless induction adjustment.

  • Iduction adjustment can provide good looking weld seam with minimun spattering


Mains fuse


Machine requires only 16A mains fuse

Notice
  • The appliance is supplied with wire feed roller 0.8/1.0 mm

  • The appliance is supplied without a power connection. Power plug should be installed according to the scheme delivered with appliance