Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MIG/MAG WELDING INVERTER MIG 350 SYN

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG WELDING INVERTER MIG 350 SYN

Digitally controlled synergic inverter with latest IGBT technology. Synergy mode provides predefined welding parameters according to amperage, wire dia. and gas used.
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
IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Heat insulation


Heat insulation class „H“ – electrical components can work at temperatures up to 180°C



Detachable wire feeding unit


Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder



Synergic mode


This welding machine is equipped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used

Notice
  • The appliance is supplied with wire feed roller 0.8/1.0 mm and 1.0/1.2 mm

  • The appliance is supplied without a power connection.

  • Power plug should be installed according to the scheme delivered with appliance.