Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MIG MB 15 AK GRIP welding torch
MIG MB 15 AK GRIP welding torch - 1
MIG MB 15 AK GRIP welding torch - 2

For detailed information, other images and documents, please select individual articles from the following table.

MIG MB 15 AK GRIP welding torch
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
Load 60 % 180 A CO2 150 A


Mixed gas.


Wire dia. 0.6-1.0 mm



Optimal torch design enables precise and comfortable operation.


  • Ergonomic short handle - for accessing hard-to-reach areas

  • Soft grip components with thumb rest - excellent handling under normal and extreme conditions

  • Swivel joint - smooth and flexible swivelling

  • Lightweight and flexible cable - easier operation

  • Robust design - long service life

  • Binzel quick-action coupling system, compatible with all device types - a real time saving when replacing torches

  • Powerful cooling - enhanced durability


Compatible with all welding devices equipped with Euro connection DIN 32526