Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MIG/MAG torch MB 36 KD
MIG/MAG torch MB 36 KD - 1
MIG/MAG torch MB 36 KD - 2

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB 36 KD

Air-cooled
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
  • Capacity: 340 A CO²

  • 320 A Ar/CO²

  • Duty cycle: 60 %

  • Wire diameter: 1.0 mm-1.2 mm

  • Euro connection

  • Compact and sturdy

  • Cost-effective and safe solution

  • Lower storage requirements

  • The insulated gas nozzle avoids flashing between the contact tube and the gas nozzle, even in difficult positions

BIKOX R 50 mm² co-axial cable for high duty cycles


  • Exceptional flexibility even at low temperatures

  • Extremely resistant to UV and heat

  • Excellent tensile and holding force