Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376 - 1
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².

See product details

Available in 8 versions
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
Up to twice the service life as well as up to 50% higher cutting speed compared to similar uncoated tools


Optimized TiN coating

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables