Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSCo Multi Performance machine tap for blind holes DIN 371/376
HSCo Multi Performance machine tap for blind holes DIN 371/376 - 1
HSCo Multi Performance machine tap for blind holes DIN 371/376 - 2
HSCo Multi Performance machine tap for blind holes DIN 371/376 - 3
HSCo Multi Performance machine tap for blind holes DIN 371/376 - 4
HSCo Multi Performance machine tap for blind holes DIN 371/376 - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Performance machine tap for blind holes DIN 371/376

The high-performance screw tap with the newly-developed generation of shanks (a combination of polygon and straight shank (Ø M4–M12)) for versatile use with almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

See product details

Available in 6 versions
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
Flexible use in cordless screwdrivers and hand, box column and pillar drills


The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collets or compensation chucks


Straight shank held in place by the square mount



Can be used reliably in almost all materials


Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry



Outstanding performance


Excellent chip removal, prevents chip accumulation



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Application area