Machine tap assortment HSCo Multi Longlife blind hole M3-M12, 14 pcs
14 pieces. Consisting of premium drills MFD Vario and throughhole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.