Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hand tap set, HSS 2 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hand tap set, HSS 2 pieces

Set consisting of a taper tap (shape A) and third tap (shape C) for producing metric ISO fine threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².

See product details

Available in 8 versions