Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Tyre inflation device MAST AIR®
Tyre inflation device MAST AIR<SUP><SUB>®</SUB></SUP> - 1
Tyre inflation device MAST AIR<SUP><SUB>®</SUB></SUP> - 2
Tyre inflation device MAST AIR<SUP><SUB>®</SUB></SUP> - 3
Tyre inflation device MAST AIR<SUP><SUB>®</SUB></SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tyre inflation device MAST AIR®

Standard capacity — for inflating and monitoring air pressure with push button control
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
  • Tough ABS body with rubber crash protection for manometer

  • Watertight manometer with decimal scale dial (1 bar is divided into 10 parts) for easy, accurate reading of values

  • All components are made from corrosion-resistant materials that can also be used outdoors

  • Swivelling inlet and outlet air fittings that prevent tube twisting
Notice

The MAST’AIR tyre inflator must be connected to the compressed air network even when only checking pressure



Important: The Mast’air device is compliant with AFNOR standard R63-302. Each device comes with a pressure test report for vehicle tyre pressure gauges, which gives the following information:


  • Serial number

  • Precision check

We recommend that you keep this document safe!