Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Paintwork protection film transparent

For detailed information, other images and documents, please select individual articles from the following table.

Paintwork protection film transparent

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture
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
  • Excellent paint adhesion

  • Paint residues and overspray adhere to the film

  • This eliminates adverse effects and damage to the paintwork

  • Transparency facilitates easy identification of contours when cutting

  • Excellent cutting properties

  • Tear-proof and highly flexible

  • Possible to reposition adhesive tape

  • Micro pore-sealed

  • 100% impermeability to paint guaranteed (no paint seeping through)

  • Prevents paint marks being left on the vehicle even with some residual moisture

  • Statically charged

  • Adheres well to the vehicle, prevents dust inclusions

  • Heat resistant up to 125°C

  • Infra-red drying entirely possible