Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Masking paper Light
Masking paper Light - 1
Masking paper Light - 2
Masking paper Light - 3

For detailed information, other images and documents, please select individual articles from the following table.

Masking paper Light

Specially sealed reinforced paper for covering vehicle bodywork and components.

See product details

Available in 3 versions
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
Specially sealed


Reduces the penetration of clear varnishes and water-based paint and coating systems.



Minimum disposal costs



Highly adaptable


Paper can be moulded easily over corners and edges.



Can be used in all commercially available dispensers


  • Sleeve diameter: 5 cm

  • Roll diameter: approx.18 cm
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.