Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Metal universal anchor W-MG
Metal universal anchor W-MG - 1
Metal universal anchor W-MG - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metal universal anchor W-MG

Drop-in anchor for secondary attachments on porous surfaces, e.g. pumice, lightweight or aerated concrete. Zinc-plated steel
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
  • Can be used in various surfaces: Aerated concrete PB2/PB4, perforated tile, pumice stone, lightweight concrete

  • The anchor is knocked in until flush without predrilling in aerated concrete PB2

  • Simple installation

  • For use in pre-positioned installation

  • The W-MG 8 metal plug, in conjunction with the M8 stud screw, conforms to the requirements of the "TRGI" (German Technical Guidelines for Gas Installations). Item 3.3.7.2 of these guidelines stipulates the requirements for laying the inner pipes: "Pipe attachments must be fire resistant. The supporting parts of pipe attachments must be made of non-flammable materials."

  • Wood and particle board screws can be used
Proof of Performance
  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)

  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)
Application area
Pipe suspensions with stair bolts in autoclaved aerated concrete

Drill the hole

Insert peg

Knock in anchor until flush

Screw in the screw

Screw on pipe clamp

Set anchor in place

With G2 aerated concrete, knock in without predrilling

Screw in the screw

Screw on pipe clamp

  • Fire resistance: F30, F60, F90 and F120 (anchoring base: ≥ Vertically perforated brick HLZ 12, hollow sand-lime brick ≥ KSL 12, ≥ aerated concrete, strength class 4)

  • Exposure to fire according to DIN 4102-2:1977-09 (uniform temperature time curve)