Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Nail anchors
Nail anchors - 1
Nail anchors - 2
Nail anchors - 3
Nail anchors - 4

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchors

For dry walling, with zinc-plated steel nail

See product details

Available in 3 versions
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
Quick, cost-effective installation



Pre-assembled: no need to search for the right screw



Also suitable for ducts



Can be removed via drive in screw head



Properties


  • UV-resistant

  • Plastic anchors made of high-quality polyamide: resistant to mould

  • Heat resistant -40 to +150°C

  • Halogen- and silicone-free