Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Neutral silicone for indoor use

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone for indoor use

Fast-Drying, Strong, waterproof and mold resistant. Specially engineered for indoor use.
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
One-component, neutral curing, silicone sealant.



Cures without producing a strong, acidic scent - ideal option for jobs that take place in enclosed areas.



Safe usage: don't attack surfaces such as natural stones, metal and non-metal, plastic and glass.



Mainly used for caulking and sealing of general building doors, windows, and walls.



Displacement capacity ±20%: high elasticity to withstand movement and temperature in concrete joints

NoticeIt should be stored in a cool, dry, and ventilated place below 27 ℃ for 12 months. Beyond this time limit, it can be used only after passing the inspection.