Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Series 4000 plug-in nipple with female thread

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 plug-in nipple with female thread

High flow rate up to 3,900 l/min at 16 bar for maximum performance. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life

See product details

Available in 2 versions
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
High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar


Enables optimum output utilisation of compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low power consumption and high efficiency



Exposed surfaces are chrome plated, nickel plated or zinc plated


High corrosion resistance, protected even under harsh conditions



Series 4000 fittings comply with the European Standard 10.4


Compatibility with other pneumatic fittings