Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 plug-in nipple with comfort connection for PU pneumatic hoses
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
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low energy use and high efficiency



Exposed surfaces are chromium-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed air fittings

Instructions

Unscrew locking sleeve and push over the hose.

Then slide hose up over grommet as far as possible while twisting back and forth slightly.

Then screw on the locking bush as far as possible.