Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
S4000 plug-in nipple With male thread

For detailed information, other images and documents, please select individual articles from the following table.

S4000 plug-in nipple With male thread

See product details

Available in 2 versions
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
  • A high flow rate of up to 3,900 l/min at a maximum operating pressure of 16 bar enables the optimum performance of compressed air consumers

  • Hardened steel nipples ensure maximum load capacity and a long service life

  • Airtight connections ensure low energy use and high efficiency

  • Exposed surfaces are chrome plated, nickel plated or zinc plated and therefore offer high corrosion resistance and protection even under demanding conditions

  • Series 4000 fittings comply with the European Standard 10.4 and are compatible with other pneumatic fittings