Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Nylon Sanding Fleece with shank

For detailed information, other images and documents, please select individual articles from the following table.

Nylon Sanding Fleece with shank
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
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Minimal clogging with surface dust


Uniform, reproducible sanding results


Reduced heat development - cool grinding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surface



For use on electric drills, straight grinders and flexible shafts



Plastic support flanges can be broken off in steps



Round shank: 6 x 40 mm

Notice

General working and safety precautions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.