Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
o-ring, imperial assortment 330 pieces in system case 4.4.1.
o-ring, imperial assortment 330 pieces in system case 4.4.1. - 1
o-ring, imperial assortment 330 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

o-ring, imperial assortment 330 pieces in system case 4.4.1.

O-ring, inch, NBR 70, (25-43.82)
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
  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)