For detailed information, other images and documents, please select individual articles from the following table.
Assortment case ORSY® 100
The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Height 55 mm
Extremely robust and impact-resistant
- Resistant to common greases, oil and gasoline
- Temperature-resistant from -25 °C to +90 °C
- Lightweight
Two-component handle for ultimate comfort while carrying.
Large base feed for secure stance
Stacking nubs simplify storage and transport
Secure and sturdy hinge connection
Simple snap closure with double locking thanks to integrated locking tabs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!