Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Digital meter oil gun

For detailed information, other images and documents, please select individual articles from the following table.

Digital meter oil gun

Automatically Calibration
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
Technical Data:


  • Inlet: ½”BSP

  • Outlet: ½”BSP

  • Velocity:1-35 L/min

  • Max pressure: 10bar

  • Min Burst pressure:200bar

  • Storage temperature: -20℃ - +70℃

  • Work temperature : -10℃ - +60℃

  • Precision: 0.3%

  • Display: Max.7digits

  • Power: Lithium battery CRA123A(1300mAH)