Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
PROFI knee pads
PROFI knee pads - 1
PROFI knee pads - 2
PROFI knee pads - 3
PROFI knee pads - 4

For detailed information, other images and documents, please select individual articles from the following table.

PROFI knee pads

Universal use for all applications where kneeling is required
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
Certified compliant with DIN EN 14404



Abrasion-resistant polyurethane coating with high slip resistance



High level of comfort


  • Quickly adapts to knee shape

  • Lightweight (approx. 250 g/pair) and secure


No uncomfortable pressure or tension behind the knee


The neoprene straps feature a universal hook-and-loop fastener for better adjustment



Maximum damping despite the thin material thickness thanks to a 12 mm thick design



High-quality material


  • 3 mm thick waterproof chloroprene retains heat and protects joints and muscles against cold

  • The durable LYCRA® coating limits excessive perspiration and dries quickly. Pads can be worn directly against the skin

  • All seams are elasticated and therefore extremely resistant while remaining flexible

LYCRA® is a registered trademark of Invista, Wilmington.