Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Air Paint Spray Gun HVLP

For detailed information, other images and documents, please select individual articles from the following table.

Air Paint Spray Gun HVLP

Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements

  • Contents: 600 ml
  • Product weight (per item): 620 g
  • Min. operating pressure: 15 psi
  • Max. operating pressure: 28 psi
  • Operating pressure: 2 bar
  • Air consumption: 250 l/min
  • Min. spraying distance: 170 mm
  • Max. spraying distance: 210 mm