Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
WURTH PROFESSIONAL SPRAY BOOTH

For detailed information, other images and documents, please select individual articles from the following table.

WURTH PROFESSIONAL SPRAY BOOTH

See product details

Available in 2 versions
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
  • Sandwich style EPS 50mm thickness

  • Colorful steel skin boards 0.426mm thickness

  • Galvanized steel roof pane

  • Galvanized steel sheet and square steel pipe construction

  • 2 rows of grids with floor filter & 3 rows of checkered plates. 2 pcs of ramps

  • 3 pcs of front doors with aluminum windows

  • Size: 3000(w) x 2750(h). 1 pc of emergency door

  • Air Circulation System:

  • 2x4kw intake fan, 1x5.5kw exhaust fan. BELIMO 20N electric damper

  • Burner:

  • Italy Riello G20 diesel burner, 200000Kcal/h. The heating time 5-7min(20-60°C)

  • Max temperature at 80°C

  • Fuel consumption is 4-5kg/vehicle

  • Heat Exchanger:

  • Made of stainless steel. The heat exchange rate reaches 85%

  • Lighting System:

  • Ceiling light has 24 pcs of 36w lamps. Side light has 16 pcs of 36w lamps

  • Air Purification:

  • Dual filtering structure. The primary filter can capture granules larger than 10μm

  • Ceiling filter capture granules bigger than 5μm

  • The air cleanliness in the working environment can reaches 98%

  • Pollution Control System:

  • Multi-layer fiberglass filter

1 Year Warranty


on issues of material and production