Pipe wrench with automatic jaw MASTERGRIP
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
- With special spring mechanism so that the mobile jaw can adapt quickly to different pipe diameters
- Quick recovery — the grip can be tightened and repeated without removing the wrench from the pipe
- One-handed use
- Special shaped teeth for better grip on the pipe
- Ergonomic handle
- Tough and resistant, also suitable for releasing rusted pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!