Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Ratchet magazine screwdriver with pistol handle Set 2
Ratchet magazine screwdriver with pistol handle Set 2 - 1
Ratchet magazine screwdriver with pistol handle Set 2 - 2
Ratchet magazine screwdriver with pistol handle Set 2 - 3
Ratchet magazine screwdriver with pistol handle Set 2 - 4
Ratchet magazine screwdriver with pistol handle Set 2 - 5
Ratchet magazine screwdriver with pistol handle Set 2 - 6
Ratchet magazine screwdriver with pistol handle Set 2 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver with pistol handle Set 2

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits
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
Optimised working


  • The handle position can be adjusted to suit working conditions for optimal, ergonomic working

  • The 2C handle with hard core and soft, non-slip surface ensures fatigue-free working

  • Optimum power transmission when used as a standard screwdriver or in the 60° pistol position

  • Powerful, three-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • The LED light directly at the screw connection provides good illumination of the working area

  • The magazine holds up to six bits for quick and easy bit changes


Robust ZEBRA quality


  • Robust, short, matt chrome plated shank

  • The magnetic bit holder securely holds the bit

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile