Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
250 V HEAVY DUTY plastic cable reel
250 V HEAVY DUTY plastic cable reel - 1
 -  - 2
250 V HEAVY DUTY plastic cable reel - 3
250 V HEAVY DUTY plastic cable reel - 4
250 V HEAVY DUTY plastic cable reel - 5
250 V HEAVY DUTY plastic cable reel - 6
250 V HEAVY DUTY plastic cable reel - 7
250 V HEAVY DUTY plastic cable reel - 8
250 V HEAVY DUTY plastic cable reel - 9
250 V HEAVY DUTY plastic cable reel - 10

For detailed information, other images and documents, please select individual articles from the following table.

250 V HEAVY DUTY plastic cable reel

Maximum ease of use, ultra-robust design (K2 and IK10)

See product details

Available in 2 versions
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
  • IK10 - highest impact resistance level (except for the safety sockets)

  • No protruding parts - ensures that the safety sockets and the crank handle are fully protected against damage

  • Patented design - water cannot accumulate on the front cover

  • Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand

  • Large, swivelling 2-component crank handle

  • Cable/plug dock mount in the handle

  • Locking brake with "open/close switch"

  • Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable

  • Voltage indicator - green LED indicates whether voltage is present

  • 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)

  • IP54 ABL 2-component safety plug in line with DIN VDE 0620-1

  • 4 x IP54 Mennekes safety sockets with edge seal in line with DIN VDE 0620-1

  • The cable cannot become trapped between the reel body and the base

  • Made in Germany
Notice
  • K2 in accordance with DGUV Information 203-006 (formerly BGI 608)

  • BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene cables
Application area