Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
250 V plastic cable reel
250 V plastic cable reel - 1
250 V plastic cable reel - 2
250 V plastic cable reel - 3
250 V plastic cable reel - 4
250 V plastic cable reel - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

250 V plastic cable reel

K2 in accordance with DGUV Information 203-006 (formerly BGI 608)

See product details

Available in 2 versions
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
  • Drum housing made of special plastic

  • Generously dimensioned, swivelling rotary crank handle

  • Innovative plug mounting

  • Locking brake with "Open/Close switch"

  • RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704

  • Made in Germany
Notice

Thermal circuit breaker with trip-free mechanism, can be reset by hand after cooling.

Application area